Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manifold Gauge Set, 3 1/8 in Gauge

  • Mfr # 46014

  • Zoro # G910113354


product price: $375.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
4
Number of Hoses
0
Overall Width
10 3/8 in
Overall Height
4 1/2 in
Body Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46014
Zoro #
G910113354
UPC #
686800460147
Country of Origin
United States

Dimensions

Overall Width
10 3/8 in
Overall Height
4 1/2 in
Gauge Diameter
3 1/8 in
Overall Depth
10 7/8 in
Vacuum Port Connection Size
3/8 in
Manifold Port Connection Size
1/4 in

Details

Item
Manifold Gauge
Number of Valves
4
Number of Hoses
0
Body Material
Aluminum
Series
BRUTE II
Manifold Port Connection Type
SAE
Manifold Port Connection Gender
Male
Display Illumination
Non-Illuminated
Hose Connection Thread Direction
Right-Hand
Temperature Units Measured
Degrees F
Product Type
Manifold Gauge Set
Temperature Resolution
1 Degrees F
Low Side Display Pressure - Minimum
30 in Hg
Manifold Port Connection Thread Direction
Right-Hand
Calibration Certificate Type
Not Certified
High Side Display Pressure - Maximum
800 psi
High Side Display Pressure - Minimum
0 psi
Display Type
Analog
Gauge Fill
Dry
For Refrigerant Type
R-32, R-410A, R-454B
Vacuum Port Connection Gender
Male
A2L Compatibility
A2L Compatible
Low Side Display Pressure - Maximum
500 psi
Pressure Units Measured
bar, psi
Gauge Type
High Side/Low Side
Includes Vacuum Port
Vacuum Port Included
Vacuum Port Connection Type
SAE
Includes Sightglass
Sightglass Included
Vacuum Port Connection Thread Direction
Right-Hand
Includes Gauge Boots
Boots Included
Pressure Resolution
5 psi

Description

Manifold Gauge, Number of Valves 4, Number of Hoses 0, Not Applicable, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.