Zoro Homepage

Manifold Gauge Set, 3 1/8 in Gauge

  • Mfr # 46060

  • Zoro # G310113336


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
2
Number of Hoses
0
Body Material
Brass
Warranty
1 yr
Series
41
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
46060
Zoro #
G310113336
UPC #
686800460604
Country of Origin
United States

Dimensions

Vacuum Port Connection Size
1/4 in
Gauge Diameter
3 1/8 in
Manifold Port Connection Size
1/4 in

Details

Item
Manifold Gauge
Number of Valves
2
Number of Hoses
0
Body Material
Brass
Warranty
1 yr
Series
41
Display Illumination
Backlit
Manifold Port Connection Thread Direction
Right-Hand
Temperature Units Measured
Degrees C, Degrees F
Manifold Port Connection Gender
Male
High Side Display Pressure - Maximum
725 psi
Power Source
Battery
Automatic Shut-Off Time
10 min
Vacuum Port Connection Type
SAE
Accuracy
+/- 0.5%
Hose Connection Thread Direction
Right-Hand
Pressure Resolution
0.1 psi
High Side Display Pressure - Minimum
0 psi
Calibration Certificate Type
Not Certified
A2L Compatibility
A2L Compatible
Includes Vacuum Port
Vacuum Port Included
Battery Type
123
Vacuum Port Connection Gender
Male
Product Type
Manifold Gauge Set
Display Type
Digital
Temperature Resolution
1 Degrees F, 1 Degrees C
Includes Sightglass
Sightglass Not Included
Manifold Port Connection Type
SAE
For Refrigerant Type
R-1234YF, R-124, R-1270, R-134A, R-22, R-23, R-290, R-32, R-404A, R-407C, R-407F, R-408A, R-410A, R-417A, R-427A, R-444B, R-448A, R-449A, R-452A, R-507, R-600A
Operating Temperature - Maximum
140 Degrees F
Low Side Display Pressure - Maximum
725 psi
Gauge Type
High Side/Low Side
Includes Batteries
Batteries Included
Operating Temperature - Minimum
14 Degrees F
Vacuum Port Connection Thread Direction
Right-Hand
Pressure Units Measured
bar, Pa, psi
Includes Gauge Boots
Boot Not Included
Low Side Display Pressure - Minimum
0 in Hg

Description

Manifold Gauge, Number of Valves 2, Number of Hoses 0, Not Applicable, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.