Zoro Homepage

Manifold Gauge Set, 4 Valves, Digital

  • Mfr # 40881

  • Zoro # G513324300


product price: $1,010.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
4
Includes
(2) Titan Clamp Probes, Hoses, Vacuum Gauge
Low Side Display Pressure - Minimum
0 psi
A2L Compatibility
A2L Compatible
Manifold Port Connection Thread Direction
Right-Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40881
Zoro #
G513324300
UPC #
686800408811
Country of Origin
United States

Dimensions

Display Size
5 in
Vacuum Port Connection Size
3/8 in
Overall Height
9 in
Overall Depth
4 in
Manifold Port Connection Size
1/4 in
Overall Width
8 1/2 in

Details

Item
Manifold Gauge
Number of Valves
4
Includes
(2) Titan Clamp Probes, Hoses, Vacuum Gauge
Low Side Display Pressure - Minimum
0 psi
A2L Compatibility
A2L Compatible
Manifold Port Connection Thread Direction
Right-Hand
Calibration Certificate Type
Not Certified
Vacuum Port Connection Gender
Male
For Refrigerant Type
R-11, R-113, R-114, R-115, R-116, R-12, R-123, R-1233ZD, R-1234YF, R-1234ZE, R-124, R-125, R-1270, R-13, R-134A, R-141B, R-142B, R-143A, R-152A, R-21, R-218, R-22, R-227EA, R-23, R-236FA, R-245FA, R-290, R-32, R-401A, R-401B, R-401C, R-402A, R-402B, R-403A, R-403B, R-404A, R-405A, R-406A, R-407A, R-407B, R-407C, R-407D, R-407E, R-407F, R-407H, R-408A, R-409A, R-409B, R-41, R-410A, R-410B, R-411A, R-411B, R-412A, R-413A, R-414A, R-414B, R-416A, R-417A, R-417B, R-417C, R-418A, R-419A, R-419B, R-420A, R-421A, R-421B, R-422A, R-422B, R-422C, R-422D, R-422E, R-423A, R-424A, R-425A, R-426A, R-427A, R-428A, R-434A, R-437A, R-438A, R-439A, R-440A, R-441A, R-442A, R-443A, R-444B, R-445A, R-446A, R-447A, R-448A, R-449A, R-449B, R-450A, R-452A, R-452B, R-453A, R-454A, R-454B, R-454C, R-455A, R-457A, R-471A, R-500, R-501, R-502, R-503, R-504, R-507, R-507A, R-508A, R-508B, R-509A, R-511A, R-513A, R-514A, R-515A, R-515B, R-600, R-600A, R-601, R-601A
High Side Display Pressure - Minimum
0 psi
Hose Connection Thread Direction
Right-Hand
High Side Display Pressure - Maximum
740 psi
Product Type
Manifold Gauge Set
Includes Vacuum Port
Vacuum Port Included
Automatic Shut-Off Time
3.5 hr
Display Type
Digital
Body Material
Plastic
Series
TITANMAX(TM)
Adjustment Method
Knob
Response Time
Adjustable
Manifold Port Connection Gender
Male
Low Side Display Pressure - Maximum
740 psi
Warranty
2 yr
Includes Batteries
Batteries Included
Pressure Units Measured
bar, Pa, psi, psig
Battery Type
Lithium Ion
Vacuum Port Connection Thread Direction
Right-Hand
Gauge Type
High Side/Low Side
Manifold Port Connection Type
SAE
Temperature Units Measured
Degrees F
Power Source
Battery
IP Rating
IP52
Temperature Resolution
0.1 Degrees F
Includes Sightglass
Sightglass Included
Vacuum Port Connection Type
SAE
For Operating System
Android(TM), iOS(R)
App Compatibility
YJACK VIEW(R)
Accuracy
+/-1%
Pressure Resolution
0.1 psi, 1 kPa, 0.1 bar
Operating Temperature - Minimum
-4 Degrees F
Display Illumination
Backlit
Display Location
App-Based
Operating Temperature - Maximum
140 Degrees F

Description

Manifold Gauge, Number of Valves 4, Not Applicable, Includes (2) Titan Clamp Probes, Hoses, Vacuum Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.