Zoro Homepage

Manifold Gauge Set, 5 ft Hose, 4 Valves

  • Mfr # 40885

  • Zoro # G012530288


product price: $1,339.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
4
Number of Hoses
6
Standards
CE Listed
Hose Length
5 ft
Includes
(2) Titan Clamp Probes, Hoses, Vacuum Gauge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40885
Zoro #
G012530288
UPC #
686800408859
Country of Origin
United States

Dimensions

Hose Length
5 ft
Overall Depth
4 in
Overall Height
9 in
Manifold Port Connection Size
1/4 in
Display Size
5 in
Overall Width
8 1/2 in
Vacuum Port Connection Size
3/8 in

Description

Manifold Gauge, Number of Valves 4, Number of Hoses 6, 5 ft, CE Listed, Includes (2) Titan Clamp Probes, Hoses, Vacuum Gauge

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.