Zoro Homepage

Manifold Gauge Set, 5 ft Hose, 4 Valves

  • Mfr # 40887

  • Zoro # G712530281


product price: $1,446.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
4
Number of Hoses
6
Includes
(2) Y-Jack Clamp Probes, Hoses, Vacuum Gauge
Standards
CE Listed
Hose Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40887
Zoro #
G712530281
UPC #
686800408873
Country of Origin
United States

Dimensions

Hose Length
5 ft
Vacuum Port Connection Size
3/8 in
Overall Width
8 1/2 in
Overall Depth
4 in
Overall Height
9 in
Manifold Port Connection Size
1/4 in
Display Size
5 in

Details

Item
Manifold Gauge
Number of Valves
4
Number of Hoses
6
Includes
(2) Y-Jack Clamp Probes, Hoses, Vacuum Gauge
Standards
CE Listed
Battery Type
Lithium Ion
High Side Display Pressure - Minimum
0 psi
Operating Temperature - Minimum
-4 Degrees F
Includes Sightglass
Sightglass Included
Manifold Port Connection Gender
Male
Temperature Units Measured
Degrees F
Vacuum Port Connection Thread Direction
Right-Hand
Display Illumination
Backlit
Manifold Port Connection Thread Direction
Right-Hand
Body Material
Plastic
Includes Batteries
Batteries Included
Manifold Port Connection Type
SAE
Hose Material
Rubber
App Compatibility
YJACK VIEW(R)
Hose Color
Yellow
Series
TITANMAX(TM)
Seal Material
Neoprene
Operating Temperature - Maximum
140 Degrees F
Vacuum Port Connection Type
SAE
High Side Display Pressure - Maximum
740 psi
For Operating System
Android(TM), iOS(R)
For Refrigerant Type
Adjustment Material
Plastic
Includes Vacuum Port
Vacuum Port Included
Display Type
Digital
Power Source
Battery
Accuracy
+/-1%
Warranty
2 yr
Number of Batteries
1
Product Type
Manifold Gauge Set
Response Time
Adjustable
Adjustment Method
Knob
A2L Compatibility
A2L Compatible
IP Rating
IP52
Temperature Resolution
0.1 Degrees F
Display Location
App-Based
Calibration Certificate Type
Not Certified
Pressure Resolution
0.1 psi, 1 kPa, 0.1 bar
Hose Connection Type
45 Degrees SAE, Ball Valve
Gauge Type
High Side/Low Side
Pressure Units Measured
bar, Pa, psi, psig
Valve Bore
1/4 in
Hose Connection Thread Direction
Right-Hand
Low Side Display Pressure - Minimum
0 psi
Vacuum Port Connection Gender
Male
Low Side Display Pressure - Maximum
740 psi

Description

Manifold Gauge, Number of Valves 4, Number of Hoses 6, 5 ft, CE Listed, Includes (2) Y-Jack Clamp Probes, Hoses, Vacuum Gauge

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.