Shop YELLOW JACKET

Manifold Gauge Set, 5 ft L, 2 1/2 in Gauge

  • Mfr # 41215
  • Zoro # G110113345

product price: 
$
161.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Number of Valves
2
Number of Hoses
3
Overall Width
10 3/4 in
Overall Height
3 3/4 in
Hose Length
5 ft
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
41215
Zoro #
G110113345
UPC #
686800412153
Country of Origin
United States

Dimensions

Overall Width
10 3/4 in
Overall Height
3 3/4 in
Hose Length
5 ft
Gauge Diameter
2 1/2 in
Vacuum Port Connection Size
1/4 in
Overall Depth
11 7/8 in
Manifold Port Connection Size
1/4 in

Details

Item
Manifold Gauge
Number of Valves
2
Number of Hoses
3
Body Material
Brass
Series
41
Vacuum Port Connection Thread Direction
Right-Hand
Calibration Certificate Type
Not Certified
Includes Vacuum Port
Vacuum Port Included
Adjustment Method
Lever
Manifold Port Connection Type
SAE
Gauge Fill
Dry
Manifold Port Connection Gender
Male
Temperature Resolution
1 Degrees F
Hose Color
Blue, Red, Yellow
Includes Gauge Boots
Boot Not Included
Hose Connection Thread Direction
Right-Hand
A2L Compatibility
Not A2L Compatible
Adjustment Material
Stainless Steel
Low Side Display Pressure - Minimum
30 in Hg
Vacuum Port Connection Type
SAE
Hose Connection Type
SAE
Pressure Resolution
5 psi
Product Type
Manifold Gauge Set
Pressure Units Measured
psi
Accuracy
+/- 3-2-3%
Display Type
Analog
Temperature Units Measured
Degrees F
Gauge Type
High Side/Low Side
Low Side Display Pressure - Maximum
350 psi
High Side Display Pressure - Maximum
500 psi
Manifold Port Connection Thread Direction
Right-Hand
Display Illumination
Non-Illuminated
Includes Sightglass
Sightglass Not Included
Vacuum Port Connection Gender
Male
Warranty
1 yr
For Refrigerant Type
R-12, R-22, R-502
High Side Display Pressure - Minimum
0 psi

Description

Manifold Gauge, Number of Valves 2, Number of Hoses 3, 5 ft, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.