Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manifold Hose Set, 36 In, Red, Yellow, Blue

  • Mfr # 21983

  • Zoro # G5890787


product price: $74.49
/ea

Key Features

Type
HVAC
Number of Hoses
3
Connection Size
1/4 in Female
Color
Blue, Red, Yellow
Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21983
Zoro #
G5890787
UPC #
686800219837
Country of Origin
United States

Dimensions

Connection Size
1/4 in Female
Length
36 in
Line Connection Size
1/4 in
Bending Radius - Minimum
6 in
Manifold Connection Size
1/4 in
Overall Length
3 ft

Details

Type
HVAC
Number of Hoses
3
Item
Hose Set
Color
Blue, Red, Yellow
Working Pressure
800 psi
Hose Material
Rubber
Angle
45 Degrees
Fitting Material
Brass
For Use With
Refrigerant Manifold Gauge Sets
Burst Pressure
4,000 psi
Application
Charging
Standards
UL Listed
Hose Color
Blue/Red/Yellow
For Refrigerant Group
CFC, HCFC, HFC
Manifold Connection Gender
Female
Includes Permeation Barrier
Permeation Barrier Included
Operating Temperature - Maximum
180 Degrees F
Operating Pressure - Maximum
800 psi
Connection Material
Brass
Product Type
Hose Set
Operating Temperature - Minimum
-20 Degrees F

Description

Hose Set, Connection Size 1/4 in Female, 45 Degrees Angle, Number of Hoses 3, Length 36 in, Color Blue, Red, Yellow, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.