Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manifold Hose Set, 36 In, Red, Yellow, Blue

  • Mfr # 22983

  • Zoro # G6002026


product price: $95.99
/ea
Free Shipping & Returns

Key Features

Type
HVAC
Number of Hoses
3
Angle
45 Degrees
Working Pressure
800 psi
Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22983
Zoro #
G6002026
UPC #
686800229836
Country of Origin
United States

Dimensions

Connection Size
1/4 in Female
Length
36 in
Overall Length
3 ft
Bending Radius - Minimum
6 in
Manifold Connection Size
1/4 in
Line Connection Size
1/4 in

Details

Type
HVAC
Number of Hoses
3
Item
Hose
Angle
45 Degrees
Working Pressure
800 psi
Fitting Material
Brass
Burst Pressure
4,000 psi
For Use With
Refrigerant Manifold Gauge Sets
Color
Blue, Red, Yellow
Features
Low Loss Anti-blow Back Fittings
Hose Material
Rubber
Application
Charging
Standards
UL Listed
For Refrigerant Group
CFC, HCFC, HFC
Hose Color
Blue/Red/Yellow
Operating Pressure - Maximum
800 psi
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F
Product Type
Hose
Manifold Connection Gender
Female
Connection Material
Brass
For Refrigerant Type
R-410A

Description

Hose, Connection Size 1/4 in Female, 45 Degrees Angle, Number of Hoses 3, Length 36 in, Color Blue, Red, Yellow, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets, Features Low Loss Anti-blow Back Fittings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.