Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manifold Hose Set, 48 In, Red, Yellow, Blue

  • Mfr # 21984

  • Zoro # G4667442


product price: $84.29
/ea
Free Shipping & Returns

Key Features

Type
Refrigeration and Air Conditioning
Number of Hoses
3
Length
48 in
Hose Material
Rubber
Burst Pressure
4,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21984
Zoro #
G4667442
UPC #
686800219844
Country of Origin
United States

Dimensions

Length
48 in
Connection Size
1/4 in Female
Manifold Connection Size
1/4 in
Bending Radius - Minimum
6 in
Line Connection Size
1/4 in
Overall Length
48 in

Details

Type
Refrigeration and Air Conditioning
Number of Hoses
3
Item
Hose Set
Hose Material
Rubber
Burst Pressure
4,000 psi
Fitting Material
Brass
For Use With
Refrigerant Manifold Gauge Sets
Color
Blue, Red, Yellow
Angle
45 Degrees
Working Pressure
800 psi
Application
Charging
Standards
UL Listed
Product Type
Hose Set
Operating Temperature - Minimum
-20 Degrees F
Hose Color
Blue/Red/Yellow
Operating Temperature - Maximum
180 Degrees F
Operating Pressure - Maximum
800 psi
Includes Permeation Barrier
Permeation Barrier Included
Manifold Connection Gender
Female
For Refrigerant Group
CFC, HCFC, HFC
Connection Material
Brass

Description

Hose Set, Connection Size 1/4 in Female, 45 Degrees Angle, Number of Hoses 3, Length 48 in, Color Blue, Red, Yellow, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.