Zoro Homepage

Manifold Hose Set, 60 In

  • Mfr # 21990

  • Zoro # G8583443


product price: $142.87
/ea
Free Shipping & Returns

Key Features

Type
Refrigeration and Air Conditioning
Number of Hoses
4
Hose Material
Rubber
Connection Size
1/4 in Female
Fitting Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21990
Zoro #
G8583443
UPC #
686800219905
Country of Origin
United States

Dimensions

Connection Size
1/4 in Female
Length
60 in
Manifold Connection Size
3/8 in
Overall Length
5 ft
Line Connection Size
3/8 in

Details

Type
Refrigeration and Air Conditioning
Number of Hoses
4
Item
Hose Set
Hose Material
Rubber
Fitting Material
Brass
Angle
45 Degrees
Burst Pressure
4,000 psi
For Use With
Refrigerant Manifold Gauge Sets
Color
Black, Blue, Red, Yellow
Working Pressure
800 psi
Application
Servicing A/C and Refrigeration Equipment
Features
(1) 60 in Y (3/8 in str x 3/8 in 45 Degrees Quick Coupler), (3) 60 in RYB (Standard Fittings)
Standards
UL Recognized (SA9737)
A2L Compatibility
A2L Compatible
Hose Color
Yellow
Operating Pressure - Maximum
700 psi
Connection Material
Brass
Line Connection Type
SealRight Str
Product Type
Hose Set
Manifold Connection Gender
Female

Description

Hose Set, Connection Size 1/4 in Female, 45 Degrees Angle, Number of Hoses 4, Length 60 in, Color Black, Blue, Red, Yellow, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets, Features (1) 60 in Y (3/8 in str x 3/8 in 45 Degrees Quick Coupler), (3) 60 in RYB (Standard Fittings)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.