Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manifold Hose Set, 60 In, Red, Yellow, Blue

  • Mfr # 21985

  • Zoro # G2023664


product price: $92.89
/ea
Free Shipping & Returns

Key Features

Type
Refrigeration and Air Conditioning
Number of Hoses
3
Fitting Material
Brass
Working Pressure
800 psi
Features
Double Barrier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21985
Zoro #
G2023664
UPC #
686800219851
Country of Origin
United States

Dimensions

Length
60 in
Connection Size
1/4 in Female
Line Connection Size
1/4 in
Overall Length
13 1/4 in
Manifold Connection Size
1/4 in

Details

Type
Refrigeration and Air Conditioning
Number of Hoses
3
Item
Hose Set
Fitting Material
Brass
Working Pressure
800 psi
Features
Double Barrier
Color
Blue, Red, Yellow
Hose Material
Rubber
For Use With
Refrigerant Manifold Gauge Sets
Angle
0 Degrees
Burst Pressure
4,000 psi
Application
Charging
Standards
UL Listed
Operating Temperature - Maximum
180 Degrees F
For Refrigerant Type
R-22, R-404A, R-410A
Operating Temperature - Minimum
-20 Degrees F
Hose Color
Blue/Red/Yellow
For Refrigerant Group
CFC, HCFC, HFC
Connection Material
Brass
Product Type
Hose Set
Operating Pressure - Maximum
800 psi
Manifold Connection Gender
Female

Description

Hose Set, Connection Size 1/4 in Female, 0 Degrees Angle, Number of Hoses 3, Length 60 in, Color Blue, Red, Yellow, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets, Features Double Barrier

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.