Zoro Homepage

Manifold Hose Set, 72 In, Red, Yellow, Blue

  • Mfr # 25986

  • Zoro # G5365096


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Type
HVAC
Number of Hoses
3
Burst Pressure
4,000 psi
Fitting Material
Brass
Working Pressure
800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
25986
Zoro #
G5365096
UPC #
686800259864
Country of Origin
United States

Dimensions

Length
72 in
Connection Size
1/4 in Female
Line Connection Size
1/4 in
Overall Length
6 ft
Bending Radius - Minimum
6 in
Manifold Connection Size
1/4 in

Description

Hose, Connection Size 1/4 in Female, 45 Degrees Angle, Number of Hoses 3, Length 72 in, Color Blue, Red, Yellow, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.