Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manifold Hose Set, Low Loss, 48 In

  • Mfr # 29984

  • Zoro # G4668395


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Type
Refrigeration and Air Conditioning
Number of Hoses
3
For Use With
Refrigerant Manifold Gauge Sets
Burst Pressure
4,000 psi
Length
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
29984
Zoro #
G4668395
UPC #
686800299846
Country of Origin
United States

Dimensions

Length
48 in
Connection Size
1/4 in Female
Bending Radius - Minimum
6 in
Overall Length
13 in
Manifold Connection Size
1/4 in

Details

Type
Refrigeration and Air Conditioning
Number of Hoses
3
Item
Hose
For Use With
Refrigerant Manifold Gauge Sets
Burst Pressure
4,000 psi
Angle
45 Degrees
Hose Material
Rubber
Color
Blue, Red, Yellow
Fitting Material
Brass
Working Pressure
800 psi
Application
Charging
Standards
UL Listed
Valve Type
Ball Valve
Manifold Connection Gender
Female
Operating Temperature - Maximum
180 Degrees F
Hose Color
Blue/Red/Yellow
For Refrigerant Type
R-410A
Product Type
Hose
Connection Material
Brass
Operating Pressure - Maximum
800 psi
For Refrigerant Group
CFC, HCFC, HFC
Operating Temperature - Minimum
-20 Degrees F

Description

Hose, Connection Size 1/4 in Female, 45 Degrees Angle, Number of Hoses 3, Length 48 in, Color Blue, Red, Yellow, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.