Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manifold Hose Set, Low Loss, Connection Size 1/4 in Female, 45 Deg Angle, Number of Hoses 3, 60 in L

  • Mfr # 22985

  • Zoro # G4261923


product price: $115.28
/ea
Free Shipping & Returns

Key Features

Type
Refrigeration and Air Conditioning
Number of Hoses
3
Working Pressure
800 psi
For Use With
Refrigerant Manifold Gauge Sets
Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
22985
Zoro #
G4261923
UPC #
686800229850
Country of Origin
United States

Dimensions

Connection Size
1/4 in Female
Length
60 in
Overall Length
60 in
Line Connection Size
1/4 in
Bending Radius - Minimum
6 in
Manifold Connection Size
1/4 in

Details

Type
Refrigeration and Air Conditioning
Number of Hoses
3
Item
Hose
Working Pressure
800 psi
For Use With
Refrigerant Manifold Gauge Sets
Angle
45 Degrees
Hose Material
Rubber
Color
Blue, Red, Yellow
Features
Low-loss
Fitting Material
Brass
Burst Pressure
4,000 psi
Application
Charging
Includes
Seal Right Connection
Standards
UL Listed
For Refrigerant Type
R-410A
Connection Material
Brass
Operating Temperature - Maximum
180 Degrees F
Hose Color
Blue/Red/Yellow
For Refrigerant Group
CFC, HCFC, HFC
Operating Pressure - Maximum
800 psi
Product Type
Hose
Manifold Connection Gender
Female
Operating Temperature - Minimum
-20 Degrees F

Description

Hose, Connection Size 1/4 in Female, 45 Degrees Angle, Number of Hoses 3, Length 60 in, Color Blue, Red, Yellow, Hose Material Rubber, Fitting Material Brass, Working Pressure 800 psi, Burst Pressure 4,000 psi, For Use With Refrigerant Manifold Gauge Sets, Features Low-loss

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.