Mantooth Dual Pressure Digital P/T Gauge
Mfr # 67002
Zoro # G9480317
product price: $554.99
/ea
Free Shipping & Returns
Key Features
Accuracy
+/- 0.2 Degrees C, +/- 0.36 Degrees F
Process Connection Size
1/4 in
Process Connection Type
SAE Flare
Series
ManTooth(R)
Refrigerant Compatibility
Multiple Refrigerants
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
67002
Zoro #
G9480317
UPC #
686800670027
Country of Origin
United States
Dimensions
Process Connection Size
1/4 in
Access Port Size
1/4 in
Description
Dual Wireless Digital Pressure Temperature Gauge,Multiple Refrigerants,0.5 Percent - 1 Percent - 2 Percent,Wireless Connection to Your Smart Device So You Can Test the System Without Losing Refrigerant, Free Downloadable ManTooth RSA App Wirelessly Calculates and Displays the System's Actual Pressures, Color Format on your iPhone(r), iPad(r) or Android(TM) deviceM, Bluetooth Range up to 400 Degrees
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.