Zoro Homepage

Mechanical Manifold Gauge Set, 2-Valve

  • Mfr # 42005

  • Zoro # G5964524


product price: $101.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
2
Refrigerant Compatibility
R-134A, R-22, R-404A
Number of Hoses
0
Vacuum Port Size
1/4 in
Features
1% Accuracy Gauges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42005
Zoro #
G5964524
UPC #
686800420059
Country of Origin
United States

Dimensions

Vacuum Port Size
1/4 in
Gauge Diameter
3 1/8 in
Overall Depth
9 1/2 in
Vacuum Port Connection Size
1/4 in
Manifold Port Connection Size
1/4 in
Overall Width
8 3/8 in
Overall Height
2 1/2 in

Details

Item
Manifold Gauge
Number of Valves
2
Refrigerant Compatibility
R-134A, R-22, R-404A
Number of Hoses
0
Features
1% Accuracy Gauges
Gauge Accuracy
+/-1.00%
Gauges Low Side Blue
30 in Hg to 120 psi
Gauges High Side Red
0 to 500 psig
Material
Forged Brass
Product Type
Manifold Gauge Set
For Use With
R-22, R-134a, R-404A Refrigerants
Type
Air Conditioning and Stationary Refrigeration
Vacuum Port Connection Type
SAE
Vacuum Port Connection Thread Direction
Right-Hand
A2L Compatibility
Not A2L Compatible
Adjustment Material
Stainless Steel
Calibration Certificate Type
Not Certified
Hose Connection Thread Direction
Right-Hand
Low Side Display Pressure - Minimum
30 in Hg
Includes Gauge Boots
Boot Not Included
Display Type
Analog
Temperature Resolution
1 Degrees F
Pressure Units Measured
psi
Temperature Units Measured
Degrees F
Accuracy
+/- 1%
Gauge Type
High Side/Low Side
High Side Display Pressure - Minimum
0 psi
Includes Vacuum Port
Vacuum Port Included
For Refrigerant Type
R-134A, R-22, R-404A
Manifold Port Connection Thread Direction
Right-Hand
High Side Display Pressure - Maximum
500 psi
Warranty
1 yr
Adjustment Method
Lever
Manifold Port Connection Type
SAE
Body Material
Brass
Low Side Display Pressure - Maximum
120 psi
Manifold Port Connection Gender
Male
Series
41
Display Illumination
Non-Illuminated
Vacuum Port Connection Gender
Male
Pressure Resolution
5 psi
Includes Sightglass
Sightglass Not Included

Description

Manifold Gauge, Number of Valves 2, R-134A, R-22, R-404A, Number of Hoses 0, Not Applicable, 0 to 500 psig, 30 in Hg to 120 psi, +/-1.00 Percent, 1/4 in, Forged Brass, 1 Percent Accuracy Gauges, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.