Zoro Homepage

Mechanical Manifold Gauge Set, 2-Valve

  • Mfr # 42021

  • Zoro # G5927171


product price: $106.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
2
Refrigerant Compatibility
R-32, R-410A
Number of Hoses
0
Vacuum Port Size
1/4 in
Gauges Low Side Blue
30 in Hg to 350 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42021
Zoro #
G5927171
UPC #
686800420219
Country of Origin
United States

Dimensions

Vacuum Port Size
1/4 in
Overall Height
2 1/2 in
Gauge Diameter
3 1/8 in
Overall Depth
9 1/2 in
Vacuum Port Connection Size
1/4 in
Manifold Port Connection Size
1/4 in
Overall Width
8 1/2 in

Details

Item
Manifold Gauge
Number of Valves
2
Refrigerant Compatibility
R-32, R-410A
Number of Hoses
0
Gauges Low Side Blue
30 in Hg to 350 psi
Features
1% Accuracy Gauges
Gauge Accuracy
+/-1.00%
Gauges High Side Red
0 to 800 psig
Material
Forged Brass
Product Type
Manifold Gauge Set
Type
Air Conditioning and Stationary Refrigeration
For Use With
R-410A Refrigerants
Includes Vacuum Port
Vacuum Port Included
Manifold Port Connection Gender
Male
Vacuum Port Connection Type
SAE
Low Side Display Pressure - Minimum
30 in Hg
High Side Display Pressure - Maximum
800 psi
Manifold Port Connection Type
SAE
Manifold Port Connection Thread Direction
Right-Hand
Vacuum Port Connection Thread Direction
Right-Hand
Hose Connection Thread Direction
Right-Hand
Pressure Resolution
5 psi
A2L Compatibility
A2L Compatible
Includes Gauge Boots
Boot Not Included
Low Side Display Pressure - Maximum
350 psi
Pressure Units Measured
bar, psi
Warranty
1 yr
Temperature Units Measured
Degrees C, Degrees F
Temperature Resolution
1 Degrees F, 1 Degrees C
Body Material
Brass
Vacuum Port Connection Gender
Male
Display Type
Analog
Gauge Type
High Side/Low Side
Calibration Certificate Type
Not Certified
Accuracy
+/- 1%
Series
41
Display Illumination
Non-Illuminated
Adjustment Material
Stainless Steel
Adjustment Method
Lever
Includes Sightglass
Sightglass Not Included
High Side Display Pressure - Minimum
0 psi
For Refrigerant Type
R-32, R-410A

Description

Manifold Gauge, Number of Valves 2, R-32, R-410A, Number of Hoses 0, Not Applicable, 0 to 800 psig, 30 in Hg to 350 psi, +/-1.00 Percent, 1/4 in, Forged Brass, 1 Percent Accuracy Gauges, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.