Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Manifold Gauge Set, 2-Valve

  • Mfr # 42044

  • Zoro # G3666661


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
2
Refrigerant Compatibility
R-22, R-407C, R-410A
Number of Hoses
3
Vacuum Port Size
1/4 in
Hose Length
5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42044
Zoro #
G3666661
UPC #
686800420448
Country of Origin
United States

Dimensions

Vacuum Port Size
1/4 in
Hose Length
5 ft
Vacuum Port Connection Size
1/4 in
Overall Width
10 3/4 in
Overall Height
3 3/4 in
Gauge Diameter
3 1/8 in
Manifold Port Connection Size
1/4 in
Overall Depth
11 7/8 in

Details

Item
Manifold Gauge
Number of Valves
2
Refrigerant Compatibility
R-22, R-407C, R-410A
Number of Hoses
3
Gauge Accuracy
+/-1.00%
Features
Proven Sliding Double O-Ring Pistons Reduce Wear
Gauges Low Side Blue
30 in Hg to 800 psi
Material
Forged Brass
Gauges High Side Red
0 to 800 psig
Standards
UL Listed
Product Type
Manifold Gauge Set
For Use With
R-22, R-410A, R-407C
Type
Air Conditioning and Stationary Refrigeration
High Side Display Pressure - Minimum
0 psi
Vacuum Port Connection Type
SAE
High Side Display Pressure - Maximum
800 psi
Vacuum Port Connection Gender
Male
Includes Vacuum Port
Vacuum Port Included
Series
PLUS II
Gauge Type
High Side/Low Side
Hose Connection Thread Direction
Right-Hand
Display Illumination
Non-Illuminated
Pressure Units Measured
bar, psi
Temperature Units Measured
Degrees F
Includes Gauge Boots
Boot Not Included
Hose Color
Black
Manifold Port Connection Gender
Male
Calibration Certificate Type
Not Certified
Low Side Display Pressure - Maximum
800 psi
Display Type
Analog
Low Side Display Pressure - Minimum
30 in Hg
Body Material
Brass
Temperature Resolution
1 Degrees F
Pressure Resolution
5 psi
Adjustment Method
Lever
Accuracy
+/- 1%
Warranty
1 yr
For Refrigerant Type
R-22, R-407C, R-410A
Includes Sightglass
Sightglass Not Included
Adjustment Material
Stainless Steel
A2L Compatibility
Not A2L Compatible
Manifold Port Connection Thread Direction
Right-Hand
Manifold Port Connection Type
SAE
Vacuum Port Connection Thread Direction
Right-Hand

Description

Manifold Gauge, Number of Valves 2, R-22, R-407C, R-410A, Number of Hoses 3, 5 ft, 0 to 800 psig, 30 in Hg to 800 psi, +/-1.00 Percent, 1/4 in, Forged Brass, Proven Sliding Double O-Ring Pistons Reduce Wear, UL Listed, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.