Zoro Homepage

Mechanical Manifold Gauge Set, 2-Valve

  • Mfr # 49847

  • Zoro # G3085232


product price: $388.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
2
Refrigerant Compatibility
R-134A
Number of Hoses
3
Vacuum Port Size
1/4 in
Features
Forged with 3-1/8 in dia High and Low Side Gauges, Valves Utilize Double O-Ring Piston
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49847
Zoro #
G3085232
UPC #
686800498478
Country of Origin
United States

Dimensions

Vacuum Port Size
1/4 in
Hose Length
6 ft
Manifold Port Connection Size
1/4 in
Overall Width
11 1/2 in
Gauge Diameter
3 1/8 in
Overall Depth
11 1/2 in
Overall Height
5 1/4 in
Vacuum Port Connection Size
1/4 in

Details

Item
Manifold Gauge
Number of Valves
2
Refrigerant Compatibility
R-134A
Number of Hoses
3
Features
Forged with 3-1/8 in dia High and Low Side Gauges, Valves Utilize Double O-Ring Piston
Gauges High Side Red
0 to 500 psig
Material
Forged Aluminum Alloy
Gauges Low Side Blue
30 in Hg to 120 psi
Product Type
Manifold Gauge Set
Type
Air Conditioning Testing and Charging
For Use With
Automotive R-134A
Includes Gauge Boots
Boot Not Included
Low Side Display Pressure - Maximum
120 psi
Display Type
Analog
Vacuum Port Connection Type
SAE
Gauge Type
High Side/Low Side
Accuracy
+/- 1%
Pressure Units Measured
psi
Low Side Display Pressure - Minimum
30 in Hg
Temperature Resolution
1 Degrees F
Pressure Resolution
5 psi
Manifold Port Connection Thread Direction
Right-Hand
For Refrigerant Type
R-12, R-134A, R-22
Warranty
1 yr
A2L Compatibility
Not A2L Compatible
Manifold Port Connection Type
SAE
Hose Color
Blue, Red, Yellow
Hose Connection Thread Direction
Right-Hand
Vacuum Port Connection Thread Direction
Right-Hand
Manifold Port Connection Gender
Male
Temperature Units Measured
Degrees F
Adjustment Material
Plastic
Includes Sightglass
Sightglass Included
High Side Display Pressure - Minimum
0 psi
Includes Vacuum Port
Vacuum Port Included
High Side Display Pressure - Maximum
500 psi
Display Illumination
Non-Illuminated
Series
Titan
Adjustment Method
Lever
Body Material
Aluminum
Vacuum Port Connection Gender
Male
Gauge Fill
Dry
Calibration Certificate Type
Not Certified

Description

Manifold Gauge, Number of Valves 2, R-134A, Number of Hoses 3, 6 ft, 0 to 500 psig, 30 in Hg to 120 psi, 1/4 in, Forged Aluminum Alloy, Forged with 3-1/8 in dia High and Low Side Gauges, Valves Utilize Double O-Ring Piston, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.