Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Manifold Gauge Set, 4-Valve

  • Mfr # 46010

  • Zoro # G5876665


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
4
Refrigerant Compatibility
R-22, R-404A, R-410A
Number of Hoses
0
Vacuum Port Size
3/8 in
Gauges High Side Red
0 to 800 psig
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
46010
Zoro #
G5876665
UPC #
686800460109
Country of Origin
United States

Dimensions

Vacuum Port Size
3/8 in
Overall Height
4 1/2 in
Overall Depth
10 7/8 in
Overall Width
10 3/8 in
Vacuum Port Connection Size
3/8 in
Gauge Diameter
3 1/8 in
Manifold Port Connection Size
3/8 in

Details

Item
Manifold Gauge
Number of Valves
4
Refrigerant Compatibility
R-22, R-404A, R-410A
Number of Hoses
0
Gauges High Side Red
0 to 800 psig
Gauges Low Side Blue
30 in Hg to 350 psi
Gauge Accuracy
+/-1.00%
Features
1% Accuracy Gauges
Material
Forged Aluminum Alloy
Product Type
Manifold Gauge Set
Type
Air Conditioning and Stationary Refrigeration
For Use With
R-22, R-404A, R-410A Refrigerants
Body Material
Aluminum
Pressure Resolution
5 psi
Pressure Units Measured
psi
Vacuum Port Connection Thread Direction
Right-Hand
Includes Gauge Boots
Boots Included
Low Side Display Pressure - Maximum
350 psi
A2L Compatibility
Not A2L Compatible
Includes Vacuum Port
Vacuum Port Included
High Side Display Pressure - Minimum
0 psi
Manifold Port Connection Type
SAE
High Side Display Pressure - Maximum
800 psi
Hose Color
Blue, Red, Yellow
Adjustment Material
Plastic
Adjustment Method
Lever
Temperature Units Measured
Degrees F
Display Type
Analog
Low Side Display Pressure - Minimum
30 in Hg
For Refrigerant Type
R-22, R-404A, R-410A
Manifold Port Connection Thread Direction
Right-Hand
Gauge Fill
Dry
Vacuum Port Connection Type
SAE
Vacuum Port Connection Gender
Male
Temperature Resolution
1 Degrees F
Accuracy
+/- 1%
Manifold Port Connection Gender
Male
Calibration Certificate Type
Not Certified
Gauge Type
High Side/Low Side
Warranty
1 yr
Hose Connection Thread Direction
Right-Hand
Series
BRUTE II
Includes Sightglass
Sightglass Included
Display Illumination
Non-Illuminated

Description

Manifold Gauge, Number of Valves 4, R-22, R-404A, R-410A, Number of Hoses 0, Not Applicable, 0 to 800 psig, 30 in Hg to 350 psi, +/-1.00 Percent, 3/8 in, Forged Aluminum Alloy, 1 Percent Accuracy Gauges, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.