Zoro Homepage

Mechanical Manifold Gauge Set, 4-Valve

  • Mfr # 49960

  • Zoro # G5903143


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
4
Refrigerant Compatibility
R-410A
Number of Hoses
4
Vacuum Port Size
3/8 in
Features
1% Accuracy Gauges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49960
Zoro #
G5903143
UPC #
686800499604
Country of Origin
United States

Dimensions

Vacuum Port Size
3/8 in
Hose Length
5 ft
Overall Height
5 1/4 in
Manifold Port Connection Size
3/8 in
Gauge Diameter
3 1/8 in
Overall Depth
11 1/2 in
Overall Width
11 1/2 in
Vacuum Port Connection Size
3/8 in

Details

Item
Manifold Gauge
Number of Valves
4
Refrigerant Compatibility
R-410A
Number of Hoses
4
Features
1% Accuracy Gauges
Standards
UL Recognized
Gauges Low Side Blue
30 in Hg to 350 psi
Material
Forged Aluminum Alloy
Gauges High Side Red
0 to 800 psig
Gauge Accuracy
+/-1.00%
Product Type
Manifold Gauge Set
Type
Air Conditioning and Stationary Refrigeration
For Use With
R-410A Refrigerants
Manifold Port Connection Gender
Male
Manifold Port Connection Thread Direction
Right-Hand
A2L Compatibility
A2L Compatible
Low Side Display Pressure - Minimum
30 in Hg
High Side Display Pressure - Maximum
800 psi
Hose Connection Type
40 Degrees SAE, Ball Valve
Hose Connection Thread Direction
Right-Hand
Manifold Port Connection Type
SAE
Calibration Certificate Type
Not Certified
Includes Vacuum Port
Vacuum Port Included
Pressure Resolution
5 psi
Low Side Display Pressure - Maximum
350 psi
Adjustment Material
Plastic
Series
Titan
Temperature Units Measured
Degrees C, Degrees F
For Refrigerant Type
R-32, R-410A
Vacuum Port Connection Gender
Male
Temperature Resolution
1 Degrees F, 1 Degrees C
Hose Color
Blue, Red, Yellow
Includes Sightglass
Sightglass Included
Gauge Type
High Side/Low Side
Gauge Fill
Dry
Display Type
Analog
Vacuum Port Connection Thread Direction
Right-Hand
High Side Display Pressure - Minimum
0 psi
Display Illumination
Non-Illuminated
Valve Bore
3/8 in
Vacuum Port Connection Type
SAE
Pressure Units Measured
bar, psi
Accuracy
+/- 1%
Adjustment Method
Lever
Includes Gauge Boots
Boot Not Included
Warranty
1 yr
Body Material
Aluminum

Description

Manifold Gauge, Number of Valves 4, R-410A, Number of Hoses 4, 5 ft, 0 to 800 psig, 30 in Hg to 350 psi, +/-1.00 Percent, 3/8 in, Forged Aluminum Alloy, 1 Percent Accuracy Gauges, UL Recognized, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.