Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Manifold Gauge Set, 4-Valve

  • Mfr # 49977

  • Zoro # G3693767


product price: $376.40
/ea
Free Shipping & Returns

Key Features

Number of Valves
4
Refrigerant Compatibility
R-22, R-410A
Number of Hoses
4
Vacuum Port Size
3/8 in
Features
Liquid Filled 1% Accuracy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49977
Zoro #
G3693767
UPC #
686800499772
Country of Origin
United States

Dimensions

Vacuum Port Size
3/8 in
Hose Length
5 ft
Overall Height
5 1/4 in
Manifold Port Connection Size
3/8 in
Overall Depth
12 1/2 in
Gauge Diameter
3 1/8 in
Overall Width
11 3/4 in
Vacuum Port Connection Size
3/8 in

Details

Item
Manifold Gauge
Number of Valves
4
Refrigerant Compatibility
R-22, R-410A
Number of Hoses
4
Features
Liquid Filled 1% Accuracy
Gauges Low Side Blue
30 in Hg to 350 psi
Material
Aluminum Alloy
Gauges High Side Red
0 to 800 psi
Gauge Accuracy
+/-1.00%
Product Type
Manifold Gauge Set
Type
Air Conditioning and Stationary Refrigeration
For Use With
R-22, R-410A
A2L Compatibility
Not A2L Compatible
Adjustment Method
Lever
Manifold Port Connection Type
SAE
Vacuum Port Connection Thread Direction
Right-Hand
Manifold Port Connection Thread Direction
Right-Hand
Series
Titan
Manifold Port Connection Gender
Male
Includes Gauge Boots
Boot Not Included
Pressure Resolution
5 psi
Calibration Certificate Type
Not Certified
Low Side Display Pressure - Minimum
30 in Hg
Display Illumination
Non-Illuminated
Low Side Display Pressure - Maximum
350 psi
Body Material
Aluminum
Includes Vacuum Port
Vacuum Port Included
Pressure Units Measured
psi
Temperature Units Measured
Degrees F
Adjustment Material
Plastic
Gauge Type
High Side/Low Side
Warranty
1 yr
Display Type
Analog
Vacuum Port Connection Type
SAE
Hose Connection Thread Direction
Right-Hand
Hose Connection Type
45 Degrees SAE
For Refrigerant Type
R-22, R-410A
Accuracy
+/- 1%
Includes Sightglass
Sightglass Included
Temperature Resolution
1 Degrees F
High Side Display Pressure - Maximum
800 psi
Vacuum Port Connection Gender
Male
Hose Color
Blue, Red, Yellow
Gauge Fill
Dry
High Side Display Pressure - Minimum
0 psi

Description

Manifold Gauge, Number of Valves 4, R-22, R-410A, Number of Hoses 4, 5 ft, 0 to 800 psi, 30 in Hg to 350 psi, +/-1.00 Percent, 3/8 in, Aluminum Alloy, Liquid Filled 1 Percent Accuracy, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.