Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mechanical Manifold Gauge Set, 4-Valve

  • Mfr # 49983

  • Zoro # G5949474


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
4
Refrigerant Compatibility
R-134A, R-22, R-404A
Number of Hoses
0
Vacuum Port Size
3/8 in
Gauges Low Side Blue
30 in Hg to 350 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49983
Zoro #
G5949474
UPC #
686800499833
Country of Origin
United States

Dimensions

Vacuum Port Size
3/8 in
Overall Depth
10 3/4 in
Vacuum Port Connection Size
3/8 in
Overall Width
10 3/8 in
Manifold Port Connection Size
3/8 in
Overall Height
4 1/2 in
Gauge Diameter
3 1/8 in

Details

Item
Manifold Gauge
Number of Valves
4
Refrigerant Compatibility
R-134A, R-22, R-404A
Number of Hoses
0
Gauges Low Side Blue
30 in Hg to 350 psi
Material
Forged Aluminum Alloy
Features
1% Accuracy Gauges
Gauge Accuracy
+/-1.00%
Gauges High Side Red
0 to 500 psig
Product Type
Manifold Gauge Set
For Use With
R-22, R-134a, R-404A Refrigerants
Type
Air Conditioning and Stationary Refrigeration
Body Material
Aluminum
A2L Compatibility
Not A2L Compatible
Series
Titan
Display Type
Analog
Vacuum Port Connection Gender
Male
Manifold Port Connection Type
SAE
Includes Vacuum Port
Vacuum Port Included
Manifold Port Connection Gender
Male
Manifold Port Connection Thread Direction
Right-Hand
High Side Display Pressure - Minimum
0 psi
Temperature Resolution
1 Degrees F
Low Side Display Pressure - Maximum
350 psi
Calibration Certificate Type
Not Certified
For Refrigerant Type
R-134A, R-22, R-404A
Vacuum Port Connection Type
SAE
Includes Gauge Boots
Boot Not Included
Pressure Resolution
5 psi
Gauge Type
High Side/Low Side
Low Side Display Pressure - Minimum
30 in Hg
Accuracy
+/- 1%
High Side Display Pressure - Maximum
500 psi
Display Illumination
Non-Illuminated
Vacuum Port Connection Thread Direction
Right-Hand
Includes Sightglass
Sightglass Included
Gauge Fill
Dry
Hose Connection Thread Direction
Right-Hand
Warranty
1 yr
Adjustment Material
Plastic
Pressure Units Measured
psi
Temperature Units Measured
Degrees F
Adjustment Method
Lever

Description

Manifold Gauge, Number of Valves 4, R-134A, R-22, R-404A, Number of Hoses 0, Not Applicable, 0 to 500 psig, 30 in Hg to 350 psi, +/-1.00 Percent, 3/8 in, Forged Aluminum Alloy, 1 Percent Accuracy Gauges, Includes Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.