Zoro Homepage

Mini-Split Kit, 1 Valves, 3 1/8 in Gauge

  • Mfr # 60993

  • Zoro # G710105429


product price: $879.99
/ea
Free Shipping & Returns

Key Features

Includes
(10) Replacement Schrader Cores, Additional Service Fittings, Compact Ball Valve Hoses, Set of Imperial Hex Keys, Set of Metric Hex Keys, Heavy Duty Evacuation Hose, 4-Valve Manifold, Telescoping Inspection Mirror
Hex Key System of Measurement
Inch, Metric
Hose Length
5 ft
Calibration Certificate Type
Not Certified
Manifold Port Connection Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60993
Zoro #
G710105429
UPC #
686800609935
Country of Origin
Taiwan, Province of China

Dimensions

Hose Length
5 ft
Carrying Case Length
18 in
Manifold Port Connection Size
1/4 in
Gauge Diameter
3 1/8 in
Hex Key Size - Maximum
41 mm

Details

Item
Mini-Split Tool Kit
Includes
(10) Replacement Schrader Cores, Additional Service Fittings, Compact Ball Valve Hoses, Set of Imperial Hex Keys, Set of Metric Hex Keys, Heavy Duty Evacuation Hose, 4-Valve Manifold, Telescoping Inspection Mirror
Hex Key System of Measurement
Inch, Metric
Calibration Certificate Type
Not Certified
Manifold Port Connection Gender
Male
Hose Connection Thread Direction
Right-Hand
Low Side Display Pressure - Maximum
800 psi
High Side Display Pressure - Maximum
800 psi
High Side Display Pressure - Minimum
0 psi
Manifold Port Connection Type
SAE
Product Type
Mini-Split Tool Kit
Low Side Display Pressure - Minimum
0 psi
Number of Valves
1
Includes Torque Wrench
Torque Wrench Included
A2L Compatibility
Not A2L Compatible
Manifold Port Connection Thread Direction
Right-Hand
Display Type
Digital
For Refrigerant Type
R-22, R-407C, R-410A
Includes Hex Key Set
Hex Key Set Included

Description

Mini-Split Kit,1 Valves,3 1/8 in Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.