Zoro Homepage

Neck Flashlight, Spot, Blue, Plastic, 200lm

  • Mfr # 10990

  • Zoro # G110707544


product price: $59.69
/ea

Key Features

Number of Batteries
2
Body Color
Blue
Rechargeable
No
Includes
(2) AA Batteries
Body Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10990
Zoro #
G110707544
UPC #
686800109909
Country of Origin
China

Dimensions

Battery Size
AA
Overall Width
7 1/4 in
Overall Length
12 in
Overall Height
1 3/4 in
Manufacturer Warranty Length
1 yr

Description

Neck Flashlight, Battery Chemistry Alkaline, Includes Batteries Yes, Battery Size AA, Number of Batteries 2, Includes Charger No, Beam Pattern Spot, Body Color Blue, Body Material Plastic, Number of Light Output Modes 2, Maximum Beam Distance Not Applicable, Maximum Brightness 200 lm, Run Time at Maximum Brightness 5 hr, Series YELLOW JACKET(R), Weight with Batteries 0.5 lb, Alternate Battery Size Not Applicable, Battery Location Front, Rechargeable No, Beam Focus Adjustable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.