O Ring, PK10
Mfr # 19037
Zoro # G5256937
product price: $11.49
/pk 10, $1.15/eaKey Features
For Use With Mfr. Model Number
22981, 22982
Fits Brand
Yellow Jacket
For Use With
Seal Right Hoses
Type
1/4 in dia
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19037
Zoro #
G5256937
UPC #
686800190372
Country of Origin
United States
Dimensions
For Hose Inside Diameter
1/4 in
Details
For Use With Mfr. Model Number
22981, 22982
Fits Brand
Yellow Jacket
Item
O Ring
For Use With
Seal Right Hoses
Type
1/4 in dia
Color
Black
Body Material
Rubber
Compatible Product Type
Tubing
Operating Temperature - Maximum
180 Degrees F
Operating Temperature - Minimum
-20 Degrees F
For Refrigerant Group
CFC, HCFC, HFC
For Refrigerant Type
R-410A
Description
O Ring, Type Replacement, For Use With Seal Right Hoses, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.