Zoro Homepage

Oil Injector Kit, Automotive, Steel

  • Mfr # 37862

  • Zoro # G709011632


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
For Use With
R-1234YF Refrigerant Management System
Size
2 oz
Application
Automotive
Outside Diameter
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37862
Zoro #
G709011632
UPC #
686800378626
Country of Origin
United States

Dimensions

Size
2 oz
Outside Diameter
1 3/4 in

Details

Item
Oil Injector Kit
Material
Steel
For Use With
R-1234YF Refrigerant Management System
Application
Automotive
Tool Type
Oil Injector Kit

Description

Oil Injector Kit, Tool Type Oil Injector Kit, Application Automotive, For Use With R-1234YF Refrigerant Management System, Material Steel, Outside Diameter 1 3/4 in, Size 2 oz

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.