Outdoor 25 ft. L Yellow Extension Cord 12/3 SJTW

  • Mfr # 2883AC

  • Zoro # G615828065


product price: $44.90
/ea

Key Features

Voltage
125
Power Indicator
Yes
Trade Designation
SJTW
Jacket Material
PVC
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2883AC
Zoro #
G615828065
UPC #
78693028830
Country of Origin
United States

Dimensions

Cord Length
25 ft

Details

Voltage
125
Power Indicator
Yes
Trade Designation
SJTW
Jacket Material
PVC
Standards
UL Listed
Location
Outdoor
Jacket Color
Yellow
Max. Amps
15
Number of Conductors
3

Description

GFCI: No *Gauge Conductors: 12/3 SJTW *Insulation Material: PVC *Maximum Amperage: 15 *Minimum Temperature: *Number of Outlets: *OSHA Listed: Yes *Packaging Type: Sleeve *Plug Type: *Product Type: Extension Cord *Sub Brand: *UL Listed: Yes *Volts: 125

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.