Zoro Homepage

Pinch-Off Tool, 3/4 in H, 11 1/4 in L

  • Mfr # 60661

  • Zoro # G410073257


product price: $26.19
/ea

Key Features

Material
Steel
Overall Length
11 1/4 in
Color
Silver
Function
Trigger Release
Power Source
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60661
Zoro #
G410073257
UPC #
686800606613
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11 1/4 in
Overall Height
3/4 in
Connection Size - Minimum
1/4 in
Connection Size - Maximum
1/2 in
Overall Width
2 1/2 in

Details

Material
Steel
Item
Pinch-Off Tool
Color
Silver
Function
Trigger Release
Power Source
Manual
For Material
Copper, Steel
Compatible Brand
Universal
Body Material
Steel
Compatible Product Type
Tubing
Compatible Series
Universal
For Refrigerant Type
Product Type
Pinch-Off Tool
Compatible Manufacturer Model Number
LS02100

Description

Plier Type Pinch-Off Tool

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.