Zoro Homepage

Piston Assembly, 8 1/4 in L, Black, Bronze

  • Mfr # 41103

  • Zoro # G110474439


product price: $10.49
/ea

Key Features

Material
Bronze
Includes
Piston
Overall Width
2 in
Product Type
Piston Assembly
Overall Depth
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41103
Zoro #
G110474439
UPC #
686800411033
Country of Origin
United States

Dimensions

Overall Width
2 in
Overall Depth
2 in
Overall Length
8 1/4 in

Details

Item
Piston Assembly
Material
Bronze
Includes
Piston
Product Type
Piston Assembly
Compatible Product Type
Analog Manifold Gauge Set
Compatible Brand
Yellowjacket
Operating Temperature - Minimum
-20 Degrees F
A2L Compatibility
A2L Compatible
Operating Temperature - Maximum
180 Degrees F
Color
Black
Compatible Series
Brute, Brute II

Description

Piston Assembly, Includes Piston

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.