Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Yellow Jacket Plug Adapter, 5.25 in., Yellow, 5 PK 997362

Plug Adapter, 5.25 in., Yellow, 5 PK (Discontinued)

  • Mfr # 997362
  • Zoro # G810881742
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
997362
Zoro #
G810881742
UPC #
78693073625
Country of Origin
China

Dimensions

Cord Length
5.25 in.
Width
2.25 in
Depth
6.5 in

Details

Item
Plug Adapter
Color
Yellow
Standards
UL Listed
Features
Outlets can be closed when not in use, Converts A Single Outlet Into 5 Grounded Outlets,

Description

  • •CONVERTS one outlet into 5 outlets
  • •OUTLET COVERS can be closed when not in use
  • •ELEVATED FEET 0.5-Inch "feet" below each outlet keep the unit off wet surfaces
  • •SECURE CORDS with featured 2 cord locks
  • •15 amp - 125 VAC - 60 hz - UL listed
  • •ADAPTER, 5 OUTLET YELLOW BULK

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.