Zoro Homepage

Psychrometer, LED, Bluetooth

  • Mfr # 67063

  • Zoro # G910473205


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Battery Type
AAA
Accuracy
+/- 0.2% RH, +/- 0.2 Degrees C
Type
Wireless
Sensor Type
Permanent Sensor
Interface
Bluetooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67063
Zoro #
G910473205
UPC #
686800670638
Country of Origin
United States

Details

Item
Psychrometer
Battery Type
AAA
Accuracy
+/- 0.2% RH, +/- 0.2 Degrees C
Type
Wireless
Sensor Type
Permanent Sensor
Interface
Bluetooth
Response Time
1 sec
Power Source
Battery
Display Type
LED
Power Supply
(2) AAA Batteries
Ambient Operating Range (F)
-0.4 Degrees to 131 Degrees
Battery Recharge
Not Rechargeable
Body Material
Plastic
IP Rating
IP52
Series
YJACK(R)
Product Type
Psychrometer
Operating Temperature - Minimum
-0.4 Degrees F
Temperature Measurement Units
Degrees C, Degrees F
Tools Included
(1) Psychrometer
Warranty
2 yr
Includes Access Port
Access Port Not Included
Battery Life
1,500 hr
Connectivity
Bluetooth
For Operating System
Android(TM), iOS(R)
Calibration Certificate Type
Not Certified
Display Humidity - Maximum
100 %
Operating Temperature - Maximum
131 Degrees F
Number of Batteries
2
App Compatibility
YJACK VIEW(R)
Display Humidity - Minimum
0 %
Includes Batteries
Batteries Included
Display Temperature - Maximum
257 Degrees F
Display Location
App-Based
A2L Compatibility
A2L Compatible
Measures
Temperature/Humidity/Dew Point
Number of Gauges
1
Display Temperature - Minimum
-40 Degrees F

Description

Y Jack Psychrometer

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.