Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Coupler, 1/4 In Mx5/16 In F, 45 Deg

  • Mfr # 19173

  • Zoro # G4672053


product price: $20.79
/ea

Key Features

Color
Bronze
Angle
45 Degrees
Burst Pressure
4,000 psi
Fitting Material
Brass
Working Pressure
800 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19173
Zoro #
G4672053
UPC #
686800191737
Country of Origin
United States

Dimensions

Connection Size
1/4 in SAE Male x 5/16 in Female Quick Coupler
Overall Length
8 1/2 in
Output Connection Size
1/4 in
Input Connection Size
5/16 in

Details

Item
Adapter
Color
Bronze
Angle
45 Degrees
Burst Pressure
4,000 psi
Fitting Material
Brass
Working Pressure
800 psi
For Use With
Quick Connect/Disconnect Refrigeration Hoses
Application
HVAC
Material
Brass
Output Connection Gender
Male
Operating Pressure - Maximum
800 psi
Operating Temperature - Maximum
180 Degrees F
Input Connection Type
QC
For Refrigerant Type
R-22, R-404A, R-410A
Output Connection Type
Flare
Input Connection Gender
Female
Operating Temperature - Minimum
-20 Degrees F
Product Type
Adapter

Description

R-410A Adaptor Fitting, Type Refrigeration and Air Conditioning, Connection Size 5/16 In., Angle 45 Degrees , Working Pressure (PSI) 800, Burst Pressure (PSI) 4000, Application HVAC, For Use With Charging Hoses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.