Zoro Homepage

Quick Coupler, 180 Deg, 8 1/4 in L, Bronze

  • Mfr # 19116

  • Zoro # G910369515


product price: $21.69
/ea

Key Features

Overall Length
8 1/4 in
Operating Temperature - Maximum
180 Degrees F
Output Connection Gender
Male
For Refrigerant Group
CFC, HCFC, HFC
Angle
180 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19116
Zoro #
G910369515
UPC #
686800191164
Country of Origin
United States

Dimensions

Overall Length
8 1/4 in
Input Connection Size
1/4 in
Output Connection Size
1/4 in

Details

Item
Quick Coupler
Operating Temperature - Maximum
180 Degrees F
Output Connection Gender
Male
For Refrigerant Group
CFC, HCFC, HFC
Angle
180 Degrees
Color
Bronze
Input Connection Gender
Female
Input Connection Type
QC
Product Type
Quick Coupler
Output Connection Type
NPT
Operating Temperature - Minimum
-20 Degrees F

Description

Quick Coupler,180 Deg,8 1/4 in L,Bronze

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.