Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Coupler, 5 1/2 in L, 14 mm Connect

  • Mfr # 41301

  • Zoro # G710474426


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Material
Brass
Application
Automotive
Body Material
Brass
Line Connection Size
14 mm
Valve Type
Control
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41301
Zoro #
G710474426
UPC #
686800413013
Country of Origin
Taiwan, Province of China

Dimensions

Line Connection Size
14 mm
Access Connection Size
14 mm
Overall Length
5 1/2 in
Overall Height
1 1/2 in
Overall Width
2 1/4 in

Details

Item
Quick Coupler
Material
Brass
Application
Automotive
Body Material
Brass
Valve Type
Control
Access Connection Type
Metric
Line Connection Gender
Female
Access Connection Gender
Female
For Refrigerant Type
R-134A
Line Connection Type
SAE
Product Type
Quick Coupler
Number of Access Valves
1
Configuration
Elbow
Access Connection Thread Direction
Right-Hand
A2L Compatibility
Not A2L Compatible
Tool Type
Quick Coupler

Description

Quick Coupler, Tool Type Quick Coupler, Application Automotive, Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.