Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quick Coupler, 5 1/2 in L, 14 mm Connect

  • Mfr # 41302

  • Zoro # G410474429


product price: $77.79
/ea
Free Shipping & Returns

Key Features

Material
Brass
Application
Automotive
Body Material
Brass
Line Connection Size
14 mm
Line Connection Type
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
41302
Zoro #
G410474429
UPC #
686800413020
Country of Origin
Taiwan, Province of China

Dimensions

Line Connection Size
14 mm
Access Connection Size
14 mm
Overall Length
5 1/2 in
Overall Width
1 3/4 in
Overall Height
1 1/2 in

Details

Item
Quick Coupler
Material
Brass
Application
Automotive
Body Material
Brass
Line Connection Type
SAE
Number of Access Valves
1
For Refrigerant Type
R-134A
Line Connection Gender
Female
Product Type
Quick Coupler
Access Connection Type
Metric
Access Connection Thread Direction
Right-Hand
Valve Type
Control
Configuration
Elbow
Access Connection Gender
Female
A2L Compatibility
Not A2L Compatible
Tool Type
Quick Coupler

Description

Quick Coupler, Tool Type Quick Coupler, Application Automotive, Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.