Quick Coupler, Low Loss, 1/4 In MxF, 90 Deg
Mfr # 19209
Zoro # G4656443
product price: $25.89
/eaKey Features
Angle
90 Degrees
Color
Bronze
Burst Pressure
4,000 psi
For Use With
Quick Connect/Disconnect Refrigeration Hoses
Fitting Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
19209
Zoro #
G4656443
UPC #
686800192093
Country of Origin
United States
Dimensions
Connection Size
1/4 in Male x 1/4 in Female
Input Connection Size
1/4 in
Output Connection Size
1/4 in
Overall Length
8 1/2 in
Details
Item
Coupler
Angle
90 Degrees
Color
Bronze
Burst Pressure
4,000 psi
For Use With
Quick Connect/Disconnect Refrigeration Hoses
Fitting Material
Brass
Working Pressure
800 psi
Application
HVAC
Standards
UL Recognized (SA9737)
Material
Brass
Product Type
Coupler
Operating Pressure - Maximum
800 psi
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
180 Degrees F
Output Connection Type
Flare
Input Connection Type
SealRight(TM)
Output Connection Gender
Female
Input Connection Gender
Male
Description
Quick Coupler, Type 90 Degrees , Connection Size 1/4 In., Angle 90 Degrees , Working Pressure (PSI) 800, Burst Pressure (PSI) 4000, Application HVAC, For Use With Charging Hoses
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.