Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ranger Extender, LED, Bluetooth

  • Mfr # 67060

  • Zoro # G810473213


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Type
Wireless
Interface
Bluetooth
Ambient Operating Range (F)
-0.4 Degrees to 131 Degrees
Power Supply
(2) AAA Batteries
Tools Included
(1) Wireless Range Extender
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67060
Zoro #
G810473213
UPC #
686800670607
Country of Origin
United States

Details

Item
Ranger Extender
Type
Wireless
Interface
Bluetooth
Ambient Operating Range (F)
-0.4 Degrees to 131 Degrees
Power Supply
(2) AAA Batteries
Tools Included
(1) Wireless Range Extender
Warranty
2 yr
Number of Batteries
2
Product Type
Ranger Extender
A2L Compatibility
A2L Compatible
Automatic Shut-Off Time
30 min
For Operating System
Android(TM), iOS(R)
Battery Life
75 hr
IP Rating
IP52
Connectivity
Bluetooth
Series
YJACK(R)
Body Material
Plastic
Includes Batteries
Batteries Included
Operating Temperature - Minimum
-0.4 Degrees F
App Compatibility
YJACK VIEW(R)
Calibration Certificate Type
Not Certified
Includes Access Port
Access Port Not Included
Power Source
Battery
Number of Gauges
0
Battery Recharge
Not Rechargeable
Display Location
App-Based
Operating Temperature - Maximum
131 Degrees F
Display Type
LED
Battery Type
AAA

Description

Y Jack Path

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.