Vacuum Pump, 11 cfm, 15 micron, 120V AC

  • Mfr # 93790

  • Zoro # G403664530


product price:  $2,138.99
/ea
Free Shipping & Returns

Key Features

Includes
115 to 230V Voltage Selector, Shoulder Strap, Oil
HP
1/2 hp
Displacement
11 cfm
Width
6 in
Cord
3 m
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93790
Zoro #
G403664530
UPC #
686800937908
Country of Origin
United States

Dimensions

Width
6 in
Height
11 1/2 in
Inlet Port Size
1/2 in, 1/4 in, 3/8 in
Overall Height
14 in
Overall Width
8.5 in
Overall Length
19.3 in
Cord Length
9 13/16 ft
Inlet 2 Port Connection Size
3/8 in
Drain Port Connection Size
3/8 in
Inlet 1 Port Connection Size
1/2 in
Inlet 3 Port Connection Size
1/4 in

Details

Includes
115 to 230V Voltage Selector, Shoulder Strap, Oil
Item
Vacuum Pump
HP
1/2 hp
Displacement
11 cfm
Cord
3 m
Hz
50/60 Hz
Features
Built-in Vacuum Gauge, Convenient Shoulder Strap for Easy Carrying Over Long Distances with Built-in Mount Points, Downward Angled Oil Sump, Gas Ballast Valve, Heavy Duty Rotors and Bearings, High Torque, High Efficiency, Brushless DC (BLDC) Motor, Intake Filter Screen, Internal Intake Check Valve, Isolation Valve, Oil Suck-Back Valve, Performance and Ergonomics, Wide Mouth Oil Reservoir Port
Voltage
120V AC
Body Material
Brass, Steel
Standards
A2L Compliance
End Vacuum
15 micron
Weight
34.9 lb
Special Features
Locking, Low-Profile IEC Connector, Non-Sparking Switch
Oil Capacity
28 oz
Amps AC
4.8 A
Phase
Single
Inlet 3 Port Connection Type
Flare
Inlet 2 Port Connection Gender
Male
Includes Sightglass
Sightglass Included
For Refrigerant Type
Inlet 1 Port Connection Gender
Male
Horsepower
1/2 hp
Includes Batteries
Batteries Not Included
Number of Stages
Two-Stage
Power Source
Plug-In
Inlet 1 Port Connection Type
Flare
Series
SuperEvac
Calibration Certificate Type
Not Certified
Frequency
60/50 Hz
Plug Configuration
5-15P
Includes Hoist Clip
Hoist Clip Included
Product Type
Vacuum Pump
Includes Gas Ballast
Gas Ballast Included
Reservoir Port Connection Thread Direction
Right-Hand
Operating Temperature - Minimum
30 Degrees F
Current
4.8 A
Includes Vacuum Gauge
Gauge Included
Motor Type
Brushless DC
Inlet 3 Port Connection Thread Direction
Right-Hand
Drain Port Connection Thread Direction
Right-Hand
Inlet 1 Port Connection Thread Direction
Right-Hand
Number of Inlet Ports
3
Inlet 2 Port Connection Thread Direction
Right-Hand
Includes Isolation Valve
Isolation Valve Included
Ultimate Vacuum
15 micron
Includes Oil Mist Filter
Oil Mist Filter Not Included
Inlet 3 Port Connection Gender
Male
Inlet 2 Port Connection Type
Flare
Warranty
2 yr
Drive Type
Direct Drive
A2L Compatibility
A2L Compatible

Description

Vacuum Pump, 11 cfm Displacement, 1/2 hp HP, Inlet Port Size 1/2 in, 1/4 in, 3/8 in, Voltage 120V AC, Amps AC 4.8 A, 50/60 Hz Hz, 15 micron End Vacuum, Overall Length 19.3 in, Overall Height 14 in, Overall Width 8.5 in, Weight 34.9 lb, Oil Capacity 28 oz, Cord 3 m, Body Material Brass, Steel, Includes 115 to 230V Voltage Selector, Shoulder Strap, Oil, Special Features Locking, Low-Profile IEC Connector, Non-Sparking Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.