Zoro Homepage

Refrigerant Scale, Electronic, 110 lb

  • Mfr # 68802

  • Zoro # G4103407


product price: $444.99
/ea
Free Shipping & Returns

Key Features

Type
Electronic
Platform Size (In.)
9 x 9
Max. Capacity (Lb.)
110 lb
Includes
Carrying Case
For Use With
Weighing The Refrigerant Container, Charging or Recovering
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68802
Zoro #
G4103407
UPC #
686800688022
Country of Origin
United States

Dimensions

Platform Size (In.)
9 x 9
Platform Width
9 in
Platform Length
9 in
Platform Height
2 3/16 in
For Cylinder Size
30 lb, 50 lb

Details

Item
Charging Scale
Type
Electronic
Max. Capacity (Lb.)
110 lb
Includes
Carrying Case
For Use With
Weighing The Refrigerant Container, Charging or Recovering
Accuracy
+/- 0.015 kg, +/- 0.03 lb, +/- 0.5 oz, +/- 0.1%
Resolution
0.1 oz, 0.01 lb, 0.01 kg
Display
Digital
Battery Life
25 hr
Load Capacity
110 lb
A2L Compatibility
A2L Compatible
Product Type
Charging Scale
Calibration Certificate Type
Not Certified
Battery Type
9V
For Refrigerant Type
Universal
Battery Recharge
Not Rechargeable
Programmability
Non-Programmable
Standards
CE Certified
Display Location
Wired Handset
Includes Batteries
Batteries Included
Power Source
Battery
Operating Temperature - Maximum
122 Degrees F
Display Type
LCD
Units Measured
kg, lb, oz
Operating Temperature - Minimum
32 Degrees F

Description

Charging Scale, Electronic, Platform Size (In.) 9 x 9, +/- 0.015 kg, +/- 0.03 lb, +/- 0.5 oz, +/- 0.1 Percent Accuracy, Max. Capacity (Lb.) 110 lb, Resolution 0.1 oz, 0.01 lb, 0.01 kg, Display Digital, For Use With Weighing The Refrigerant Container, Charging or Recovering, Includes Carrying Case

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.