Zoro Homepage

Repair Kit, 7 in L, Black, Bronze

  • Mfr # 41083

  • Zoro # G210474438


product price: $86.89
/ea
Free Shipping & Returns

Key Features

Material
Bronze
Overall Length
7 in
Color
Black
Includes
Sight Glass, Sight Glass Retainer, (2) Gaskets, (2) Handle Screws, Blue Handle with Screw, Red Handle with Screw, Brute II Sight Glass Tool, (4) Retaining Nuts, (4) Piston Assemblies, (4) Feed Screws
Overall Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41083
Zoro #
G210474438
UPC #
686800410838
Country of Origin
United States

Dimensions

Overall Length
7 in
Overall Width
4 in
Overall Depth
7 1/2 in

Details

Item
Repair Kit
Material
Bronze
Color
Black
Includes
Sight Glass, Sight Glass Retainer, (2) Gaskets, (2) Handle Screws, Blue Handle with Screw, Red Handle with Screw, Brute II Sight Glass Tool, (4) Retaining Nuts, (4) Piston Assemblies, (4) Feed Screws
Operating Temperature - Maximum
180 Degrees F
Compatible Brand
Yellowjacket
Product Type
Repair Kit
A2L Compatibility
A2L Compatible
Operating Temperature - Minimum
-20 Degrees F
Compatible Product Type
Analog Manifold Gauge Set
Compatible Series
Brute II

Description

Repair Kit, Includes Sight Glass, Sight Glass Retainer, (2) Gaskets, (2) Handle Screws, Blue Handle with Screw, Red Handle with Screw, Brute II Sight Glass Tool, (4) Retaining Nuts, (4) Piston Assemblies, (4) Feed Screws

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.