Zoro Homepage

Repair Kit, 8 1/2 in L, Black, Bronze

  • Mfr # 41080

  • Zoro # G310474420


product price: $35.19
/ea

Key Features

Material
Bronze
Overall Length
8 1/2 in
Includes
(2) Feed Screws, (2) Handles with Screw, (2) O-Rings, (2) Retaining Nuts
Color
Black
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41080
Zoro #
G310474420
UPC #
686800410807
Country of Origin
United States

Dimensions

Overall Length
8 1/2 in
Overall Width
3 in
Overall Depth
5 in

Details

Item
Repair Kit
Material
Bronze
Includes
(2) Feed Screws, (2) Handles with Screw, (2) O-Rings, (2) Retaining Nuts
Color
Black
A2L Compatibility
A2L Compatible
Operating Temperature - Minimum
-20 Degrees F
Product Type
Repair Kit
Compatible Product Type
Analog Manifold Gauge Set
Compatible Brand
Yellowjacket
Compatible Series
Series 41
Operating Temperature - Maximum
180 Degrees F

Description

Repair Kit, Includes (2) Feed Screws, (2) Handles with Screw, (2) O-Rings, (2) Retaining Nuts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.