Zoro Homepage

Screw Injector, 10 in. L, Universal

  • Mfr # 69729

  • Zoro # G809011624


product price: $261.99
/ea
Free Shipping & Returns

Key Features

For Use With
A/C
Tool Type
Screw Injector
Vehicle Make/Model/Year
Universal
Vehicle Model Year
Universal
Vehicle Make
Universal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69729
Zoro #
G809011624
UPC #
686800697291
Country of Origin
United States

Dimensions

Overall Length
10 in
Overall Diameter
1 89/100 in
Outside Diameter
1 89/100 in

Details

Item
Screw Injector
For Use With
A/C
Tool Type
Screw Injector
Vehicle Make/Model/Year
Universal
Vehicle Model Year
Universal
Vehicle Make
Universal
Vehicle Model
Universal
Number of Pieces
1
Application
Automotive

Description

Screw Injector, Tool Type Screw Injector, Application Automotive, Vehicle Make/Model/Year Universal, Material Anodized Aluminum, For Use With A/C, Outside Diameter 1 89/100 in, Overall Diameter 1 89/100 in, Overall Length 10 in, Overall Width Not Applicable, Number of Pieces 1, Vehicle Make Universal, Vehicle Model Universal, Vehicle Model Year Universal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.