Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sealant Trap Kit, Automotive, Steel

  • Mfr # 37863

  • Zoro # G309011636


product price: $486.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Outside Diameter
2 5/8 in
Application
Automotive
Tool Type
Sealant Trap Kit
For Use With
R-1234YF Refrigerant Management System
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37863
Zoro #
G309011636
UPC #
686800378633
Country of Origin
United States

Dimensions

Outside Diameter
2 5/8 in

Details

Item
Sealant Trap Kit
Material
Steel
Application
Automotive
Tool Type
Sealant Trap Kit
For Use With
R-1234YF Refrigerant Management System

Description

Sealant Trap Kit, Tool Type Sealant Trap Kit, Application Automotive, For Use With R-1234YF Refrigerant Management System, Material Steel, Outside Diameter 2 5/8 in, Size Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.