Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Manifold Gauge, 2 1/2 in Gauge

  • Mfr # 93860

  • Zoro # G710113363


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
2
Number of Hoses
0
Overall Width
4 1/4 in
Overall Height
2 1/2 in
Series
SuperEvac
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
93860
Zoro #
G710113363
UPC #
686800938608
Country of Origin
United States

Dimensions

Overall Width
4 1/4 in
Overall Height
2 1/2 in
Vacuum Port Connection Size
1/2 in
Gauge Diameter
2 1/2 in
Manifold Port Connection Size
1/2 in
Overall Depth
11 in

Details

Item
Manifold Gauge
Number of Valves
2
Number of Hoses
0
Series
SuperEvac
Body Material
Brass
Warranty
1 yr
Product Type
Single Manifold Gauge
Gauge Type
Evacuation
Vacuum Port Connection Type
SAE
Includes Vacuum Port
Vacuum Port Included
Temperature Units Measured
Degrees F
Low Side Display Pressure - Minimum
30 in Hg
Vacuum Port Connection Gender
Male
Includes Sightglass
Sightglass Not Included
Temperature Resolution
1 Degrees F
For Refrigerant Type
R-134A, R-22, R-404A
A2L Compatibility
Not A2L Compatible
Operating Temperature - Minimum
-20 Degrees F
Calibration Certificate Type
Not Certified
Display Type
Analog
Display Illumination
Non-Illuminated
Manifold Port Connection Type
SAE
Manifold Port Connection Gender
Male
Vacuum Port Connection Thread Direction
Right-Hand
Manifold Port Connection Thread Direction
Right-Hand
Adjustment Method
Lever
Low Side Display Pressure - Maximum
350 psi
Operating Temperature - Maximum
180 Degrees F
Hose Connection Thread Direction
Right-Hand
Adjustment Material
Rubber
Includes Gauge Boots
Boot Not Included
Pressure Resolution
5 psi
For Refrigerant Group
CFC, HCFC, HFC

Description

Manifold Gauge, Number of Valves 2, Number of Hoses 0, Not Applicable, Includes Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.