Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Single Manifold Gauge, 3 1/8 in Gauge

  • Mfr # 40339

  • Zoro # G010114039


product price: $150.99
/ea
Free Shipping & Returns

Key Features

Number of Valves
1
Gauge Type
High Side Only
Product Type
Single Manifold Gauge
Manifold Port Connection Size
1/4 in
Manifold Port Connection Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40339
Zoro #
G010114039
UPC #
686800403397
Country of Origin
United States

Dimensions

Manifold Port Connection Size
1/4 in
Gauge Diameter
3 1/8 in

Details

Number of Valves
1
Item
Manifold Gauge
Gauge Type
High Side Only
Product Type
Single Manifold Gauge
Manifold Port Connection Gender
Male
For Refrigerant Type
R-290, R-600, R-600A
Power Source
Not Powered
Includes Gauge Boots
Boot Not Included
Display Illumination
Non-Illuminated
Manifold Port Connection Type
SAE
For Refrigerant Group
HC, Propane
Display Type
Analog
Seal Material
Nylon
Includes Sightglass
Sightglass Not Included
Temperature Units Measured
Degrees C, Degrees F

Description

Manifold Gauge, Number of Valves 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.