Zoro Homepage

Sporlan Valve Wrench, 12 3/4 in L

  • Mfr # 60617

  • Zoro # G410105507


product price: $54.39
/ea

Key Features

Finish
Chrome
Overall Length
12 3/4 in
Material
Forged Steel
Head Size
1/8 in, 3/16 in
Head Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60617
Zoro #
G410105507
UPC #
686800606170
Country of Origin
United States

Dimensions

Overall Length
12 3/4 in
Head Size
1/8 in, 3/16 in

Details

Finish
Chrome
Material
Forged Steel
Item
Sporlan Valve Wrench
Head Type
Standard
Weight
0.26 lb
Wrench Shape
Straight
Insulated
No
Reversing
Yes
Wrench Product Grouping
Wrenches
Measurement Type
SAE
Head Offset Angle
0 Degrees
Box End Type
4-Point Box End
Grip Style
Plain
Nonsparking
No
Tether Style
Not Tether Capable
Ratcheting
Yes

Description

Sporlan Valve Wrench, Forged Steel, Chrome, Head Size 1/8 in, 3/16 in, Overall Length 12 3/4 in, 0 Degrees , SAE, Standard, Not Tether Capable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.