Zoro Homepage

Super Heat Kit, 10 in L, 6 1/4 in W

  • Mfr # 69112

  • Zoro # G010474423


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Includes
Broken Schrader Remover, Core Remover, Digital Thermometer, Schrader Rethreading Tool, Service Valve
Function
Valve Core Removal/Insertion
Overall Height
3 1/4 in
Warranty
1 yr
For Connection Size
5/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
69112
Zoro #
G010474423
UPC #
686800691121
Country of Origin
United States

Dimensions

Overall Height
3 1/4 in
For Connection Size
5/16 in
Overall Width
6 1/4 in
Overall Length
10 in

Details

Item
Super Heat Kit
Includes
Broken Schrader Remover, Core Remover, Digital Thermometer, Schrader Rethreading Tool, Service Valve
Function
Valve Core Removal/Insertion
Warranty
1 yr
Product Type
Super Heat Kit

Description

Super Heat Kit, 10 in L, 6 1/4 in W

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.