Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp Clamp, 1.25 in Pipe Dia, Plastic

  • Mfr # 67061

  • Zoro # G610473215


original price: $149.99
1% off
new price: $147.99
/ea
Free Shipping & Returns

Key Features

Features
Flexible Cable Connection
Type
Wireless
Standards
A2L Compatible
Body Material
Plastic
Includes
(2) AAA Batteries
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67061
Zoro #
G610473215
UPC #
686800670614
Country of Origin
United States

Dimensions

For Pipe Diameter - Maximum
1 1/4 in

Details

Item
Temperature Clamp
Features
Flexible Cable Connection
Type
Wireless
Standards
A2L Compatible
Body Material
Plastic
Includes
(2) AAA Batteries
Accuracy
+/- 1.0 Degrees C
Power Supply
(2) AAA Batteries
Interface
Bluetooth
Ambient Operating Range (F)
-0.4 Degrees to 131 Degrees
Display Location
App-Based
Warranty
2 yr
Operating Temperature - Minimum
0 Degrees F
Tools Included
(1) Wireless Temperature Clamp
Display Temperature - Maximum
176 Degrees F
Measures
Temperature
Temperature Measurement Units
Degrees C, Degrees F
Includes Batteries
Batteries Included
Grip Style
Clamp
App Compatibility
YJACK VIEW(R)
Product Type
Temperature Clamp
Number of Batteries
2
Display Temperature - Minimum
-40 Degrees F
Response Time
10 sec
IP Rating
IP52
For Operating System
Android(TM), iOS(R)
Series
YJACK
Battery Type
AAA
Battery Recharge
Not Rechargeable
Power Source
Battery
Battery Life
1,200 hr
Display Type
LED
Operating Temperature - Maximum
131 Degrees F

Description

Y Jack Temperature Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.