Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Temp Clamp, 1.25 in Pipe Dia, Plastic

  • Mfr # 67070

  • Zoro # G710474440


product price: $410.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP52
Includes
Wireless Range Extender
Type
Wireless
Warranty
2 yr
Body Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
67070
Zoro #
G710474440
UPC #
686800670706
Country of Origin
United States

Dimensions

For Pipe Diameter - Maximum
1 1/4 in

Details

Item
Temperature Clamp
IP Rating
IP52
Includes
Wireless Range Extender
Type
Wireless
Warranty
2 yr
Body Material
Plastic
Features
Flexible Cable Connection
Connection
1 1/4 in
Response Time
10 sec
Standards
A2L Compatible
Series
YJACK
Interface
Bluetooth
Ambient Operating Range (F)
-0.4 Degrees to 131 Degrees
Accuracy
+/- 1.0 Degrees C
Power Supply
(4) AAA Batteries
For Operating System
Android(TM), iOS(R)
Operating Temperature - Minimum
0 Degrees F
Display Location
App-Based
Battery Type
AAA
Battery Life
1,200 hr
Number of Batteries
2
Battery Recharge
Not Rechargeable
Temperature Measurement Units
Degrees C, Degrees F
Includes Batteries
Batteries Included
Operating Temperature - Maximum
131 Degrees F
Display Temperature - Maximum
176 Degrees F
Measures
Temperature
Product Type
Temperature Clamp
Grip Style
Clamp
Display Type
LED
Tools Included
(2) Wireless Temperature Clamps
App Compatibility
YJACK VIEW(R)
Power Source
Battery
Display Temperature - Minimum
-40 Degrees F

Description

Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.